Beli infrared temperature sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Calex Infrared Temperature Sensor
    Mulai

    Rp10.999.900

    Calex Infrared Temperature Sensor
    Deskripsi:
    Miniature infrared temperature sensor with optional high-ambient sensing head and touch screen. Sensing head and configurable electronics module with touch screen (optional) for temperature indication and configuration.
    atribut:
    • IP Rating Sensing Head: IP65
    • Light Source: Infrared
    • Product Type: Infrared Temperature Sensor
  2. TESTO Infrared Thermometer
    Mulai

    Rp2.099.900

    TESTO Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  3. Calex Temperature Sensor Infrared
    Mulai

    Rp10.999.900

    Calex Temperature Sensor Infrared
    Deskripsi:
    Calex PyroCAN series infrared temperature sensors measure the temperature of a surface and transmit via CAN Bus using the Raw CAN protocol.
    atribut:
    • Cable Length Output (m): 1
    • IP Rating Sensing Head: IP65
    • Product Type: Infrared Temperature Sensor
    • Sensor Type: Temperature Sensor
  4. Calex Type K Thermocouple Infrared Temperature Sensor
    Mulai

    Rp9.999.900

    Calex Type K Thermocouple Infrared Temperature Sensor
    Deskripsi:
    High quality, low cost, non-contact Infra-red temperature sensors suitable for measuring the temperature of inaccessible or moving objects and materials.
    atribut:
    • Cable Length Output (m): 1
    • IP Rating Sensing Head: IP65
    • Light Source: Infrared
    • Minimum Temperature Sensed (°C): 0 (Zero)
    • Product Type: Infrared Temperature Sensor
    • Sensor Type: Type K Thermocouple
    • Spectral Range (μm): 8 to 14
    • Terminal Type: Cable
  5. Haltec Standard Bore Heat-Resistant Core
    Mulai

    Rp6.900

    Haltec Standard Bore Heat-Resistant Core
    atribut:
    • Tire & Rim No.: C-1
  6. HONEYWELL Infrared Temperature Sensors
    Mulai

    Rp8.799.900

    HONEYWELL Infrared Temperature Sensors
    atribut:
    • Emissivity Adjustability: Adjustable
    • Maximum Operating Temperature (°F): 100
    • Maximum Temperature Measured (°F): 90
    • Minimum Temperature Measured (°F): 60
    • UNSPSC: 41112209
  7. Kinco HMI
    Mulai

    Rp3.599.900

    Kinco HMI
    Deskripsi:
    16,77M color, TFT display, 480*272 high resolution, 2 COM ports, 1 USB SLAVE, cutout size 119x93mm
  8. Autonics Temperature Sensors THD Series
    Mulai

    Rp399.900

    Autonics Temperature Sensors THD Series
    Deskripsi:
    The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
  9. Calex V Output Signal Infrared Temperature Sensor
    Mulai

    Rp10.999.900

    Calex V Output Signal Infrared Temperature Sensor
    Deskripsi:
    PyroNFC smartphone configurable infrared temperature sensors. Extremely small, with side-entry cable making it ideal for mounting in tight spaces.
    atribut:
    • Accuracy (°C): ±1.5% rdg, ±1.5
    • Analog Output Type: Alarm
    • Cable Length Output (m): 1
    • Cable Length Sensing Head (m): 1
    • Diameter (mm): 31
    • Digital Interface Type: NFC
    • Emissivity setting: Adjustable
    • Housing Material Sensing Head: ABS, Aluminium
    • IP Rating Sensing Head: IP65
    • Light Source: Infrared
    • Maximum Ambient Temperature (°C): 80
    • Maximum Supply Voltage (V): 5
    • Maximum Temperature Sensed (°C): 1000
    • Minimum Temperature Sensed (°C): 0 (Zero)
    • Mount Type: Hole, Screw
    • Product Type: Infrared Temperature Sensor
    • Response Time 90% (ms): 125
    • Sensor Type: V Output Signal
    • Spectral Range (μm): 8 to 14
    • Terminal Type: Cable
  10. Calex mV Output Signal Infrared Temperature Sensor
    Mulai

    Rp12.999.900

    Calex mV Output Signal Infrared Temperature Sensor
    Deskripsi:
    High quality, low cost, non-contact Infra-red temperature sensors suitable for measuring the temperature of inaccessible or moving objects and materials.
    atribut:
    • Accuracy: ±1 %
    • Cable Length Output (m): 1
    • Cable Length Sensing Head (m): 1
    • Diameter (mm): 18
    • Emissivity setting: Fixed at 0.95
    • Housing Material Sensing Head: 316 Stainless Steel
    • IP Rating Sensing Head: IP65
    • Light Source: Infrared
    • Maximum Ambient Temperature (°C): 70
    • Maximum Supply Voltage (V): 28
    • Maximum Temperature Sensed (°C): 250
    • Minimum Temperature Sensed (°C): 0 (Zero)
    • Mount Type: Screw
    • Product Type: Infrared Temperature Sensor
    • Response Time 90% (ms): 240
    • Sensor Type: mV Output Signal
    • Series: PC
    • Spectral Range (μm): 8 to 14
    • Standards Approvals: Conforms to industrial EMC Standards
    • Terminal Type: Cable
  11. Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor)
    Deskripsi:
    Broco Motion Sensor Infrared adalah sensor yang bekerja menggunakan panas infrared dari tubuh manusia, yang dirangkai dengan perangkat elektronik.Detektor infrared akan bekerja mengaktifkan beban lampu saat mendeteksi adanya panas tubuh manusia sehingga lampu menyala. Broco Motion Sensor Infrared cocok untuk digunakan untuk indoor.
    atribut:
    • Ambient Light (lux): < 3 - 2000 LUX (adjustable)
    • Certificate: SNI (Indonesian National Standard)
    • Installation Height (m): 2.2-4
    • Power Frequency (Hz): 50/60
    • Power Source (V): 220-240
    • Rated Load (W): Max. 800 (Incandescent Bulb) Max. 300 (CFL Lamp)
    • Delay Time: Min. 10 seconds ± 3 seconds, Max. 15 minutes ± 2 minutes
    • Detection Distance (m): 6max (room temperature)
    • Detection Movement Speed (m/s): 0.6-1.5
    • Detection Range (⁰): 360
    • Power Consumption (W): ± 0.5
    • Quality: ISO 9001
  12. BOQU pH Sensor Digital
    Mulai

    Rp17.999.900

    BOQU pH Sensor Digital
    Deskripsi:
    BH-485 Series of online pH electrode, adopt electrode measuring method, and realizes the automatic temperature compensation in the interior of the electrodes, Automatic identification of standard solution. Electrode adopt imported composite electrode, high precision, good stability,long lifetime, with rapid response, low maintenance cost, real-time online measurement characters etc. The electrode using standard Modbus RTU (485) communication protocol, 24V DC power supply, four wire mode can very convenient access to sensor networks.
    atribut:
    • Accuracy (pH): ±0.1
    • Accuracy (°C): ±0.5
    • Cable Length (m): 5, Can be ODM depend on user's requirements
    • Communication Interface: RS485(Modbus RTU)
    • Dimensions (mm): 230x30
    • Housing Material: Stainless Steel, titanium alloy
    • Installation: Sinking type
    • Measuring Range (pH): 0.0~14.0
    • Measuring Range (°C): 0~50.0
    • Output (mA): 4-20
    • Parameter Measurement: pH, Temperature
    • Power Dissipation (W): 1
    • Power Supply (V): 12~36 DC
    • Resolution (pH): 0.01
    • Resolution (°C): 0.1
    • Thread: G1
  13. Non Brand Temperature Sensor
    Mulai

    Rp299.900

    Non Brand Temperature Sensor
    atribut:
    • Cable Length (m): 2
    • Probe Length (mm): 98
    • Probe Diameter (mm): 5
    • Probe Material: Stainless
    • Measurement Range (°C): -50 to 400 (-58-752 F)
    • Thread: M8 with nut
  14. Kinco HMI + PLC
    Mulai

    Rp5.399.900

    Kinco HMI + PLC
    Deskripsi:
    DC24V power, DI 9*DC24V, DO 9*DC24V, AI 2*IV, USB2.0 programming port, 1 RS485 communication port, cann't support expansion modules. The display part can touch, 4.3 "64K 16:9 color Widescreen TFT display, 480*272 resolution, 1 USB HOST interface, 2 Analog input
  15. TESTO Termometer Makanan
    Mulai

    Rp2.699.900

    TESTO Termometer Makanan
    atribut:
    • Operating Temperature (°C): -20 to +50
    • Protection Class: IP67 with TopSafe
    • Standards: EN 13485
    • Storage Temperature: -40 to +70 °C
    • Battery Life: 350 h
    • Battery Type: 3V button cell (CR 2032)
    • Diameter Probe shaft (mm): 3
    • Diameter Probe shaft tip (mm): 2.3
    • Dimensions (mm): 218x34x20
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft (mm): 55
    • Length Probe shaft tip (mm): 17
    • Product Color : White
    • Product/Housing Material: ABS
    • Weight (g): 80
  16. Autonics Thermocouple
    Mulai

    Rp309.900

    Autonics Thermocouple
    atribut:
    • Cable Length (mm): 2
  17. Visionmed Infrared Micro Sterilizer (Sterilizer Inframerah)
    Mulai

    Rp9.199.900

    Visionmed Infrared Micro Sterilizer (Sterilizer Inframerah)
    Deskripsi:
    High temperature sterilizationThe heating area can reach to 900~1300°C in few seconds without preheating time. Infrared sensor control, can be operated with one hand.
    atribut:
    • Automatic Sterilization Stop Time (s): 7
    • Dimension (LxWxH) (mm): 160x140x220
    • Heat Source: Infrared-halogen lamp
    • Heating Temperature (°C): 900~1300
    • Heating Zone Material: Quartz glass
    • Heating Zone Size (mm): Ø15x100
    • Infrared Sensor: Yes
    • Permissible Ambient Humidity (% RH): 80
    • Permissible Ambient Temperature (°C): 5~40
    • Power (W): 600
    • Power Supply (V/Hz): 110/220; 50/60
    • Protection Class: IP20
  18. TRUMETER Counters
    Mulai

    Rp1.199.900

    TRUMETER Counters
    Deskripsi:
    These electronic counters increase or decrease one count each time an input is received. They feature screw terminals for connections, decimal point selection, and an arrow on the display to indicate count direction.
    atribut:
    • UNSPSC: 31160000
    • Display: LCD
    • Mounting: PCB
    • Number of Digits: 6
    • Reset Type: Remote
  19. Haltec Bent Extension
    Mulai

    Rp299.900

    Haltec Bent Extension
    atribut:
    • Bend (°): 180
    • Effective Length (inch): 1 7/16
    • Vertical Length (inch): 1/2
  20. Haltec Screwdriver Valve Caps (Metal Screwdriver Valve Cap for Removing Valve Cores)
    Mulai

    Rp4.900

    Haltec Screwdriver Valve Caps (Metal Screwdriver Valve Cap for Removing Valve Cores)
    atribut:
    • Compatible Thread Size: 0.307-32
    • Compatible Valve Size: Standard Bore
    • Design: Screwdriver Seal, Hex Shape
    • Drive Method: Manual
    • Material: Metal
    • Overall Diameter (inch): 1/4
    • Overall Length (inch): 1/2
    • Tire & Rim No.: VC-2
Daftar Harga infrared temperature sensor Terbaru November 2026
Calex Infrared Temperature SensorRp10.999.900
TESTO Infrared ThermometerRp2.099.900
Calex Temperature Sensor InfraredRp10.999.900
Calex Type K Thermocouple Infrared Temperature SensorRp9.999.900
Haltec Standard Bore Heat-Resistant CoreRp6.900
HONEYWELL Infrared Temperature SensorsRp8.799.900
Kinco HMIRp3.599.900
Autonics Temperature Sensors THD SeriesRp399.900
Calex V Output Signal Infrared Temperature SensorRp10.999.900
Calex mV Output Signal Infrared Temperature SensorRp12.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)